Shop All Bottles & Jars
Duran
Bottle, 124 mm H, Amber, 55 mm Dia, PK4
Mfr # 218862859
Zoro # G903505463
product price: $249.99
/pk 4, $62.50/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Closure Material Polypropylene
- Labware Closure Color Cyan
- Glassware Class A
- Screw Closure Size GL45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218862859
- Zoro # G903505463
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL45 |
Labware Screw Closure Size | GL45 |
Diameter | 55 mm |
Labware Height - English | 4.88 in |
Labware Height - Metric | 124 mm |
Overall Height - Metric | 124 mm |
Mouth Size | Narrow |
Body Diameter - Metric | 55 mm |
Description
YOUTILITY BOTTLE GL45 125ML AMBER W/PP C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Sample Vial, 12 mL, 27.1 mm Dia, PK12 (6250-0012)
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- SP SCIENCEWARE Clear 500mL Wash Bottle, 3 Pack (F11642-0638)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- QORPAK Bottle, 500cc, PK24 (PLC-06596)
- GLOBE SCIENTIFIC Bottle, 252 mm H, Natural, 118 mm Dia (7052000)
- MENDA Twist Lock Dispensing Bottle, 8 oz., Twist Lock (35216)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- QORPAK Dropper Bottle, 30mL/1oz, Clear, Round, PK48 (GLC-05723)
- Duran Bottles & Jars