Shop All Bottles & Jars
Duran
Bottle, 124 mm H, Amber, 55 mm Dia, PK4
Mfr # 218862859
Zoro # G3128547
product price: $287.99
/pk 4, $72.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable Yes
- Labware Basic Material Glass
- Labware Closure Liner Design Molded-In Seal Ring
- Labware Body Color Amber
- Labware Capacity - English 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duran
- MFR # 218862859
- Zoro # G3128547
- Country of Origin Germany
- Category Bottles & Jars
Dimensions
Screw Closure Size | GL45 |
Labware Screw Closure Size | GL45 |
Mouth Size | Wide |
Body Diameter - Metric | 55 mm |
Overall Height - Metric | 124 mm |
Description
YOUTILITY BOTTLE GL45 125ML AMBER W/PP C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Petri Dish With Cover, Glass, 66mL, PK12 (5PTF5)
- CAMCO LEVELING BLOCK CAPS, PK 4 (44500)
- LAB SAFETY SUPPLY Ultrasonic Cleaner, High Power, 750ml, SS (32V113)
- LOVIBOND Phenol Red Tablets/Photometer (511771BT)
- DURAN Bottle, 253 mm H, Clear, 93 mm Dia, PK4 (218815457)
- DURAN Bottle, 193 mm H, Clear, 78 mm Dia, PK4 (218814452)
- MENDA Bottle, 4 oz, Blue (35260)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Bottle Material: LDPE (F11816-0019)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Green (6FAU3)
- SP SCIENCEWARE Bottle, Heavy Duty, 500ml, PK6 (F10906-0500)
- Duran Bottles & Jars