Shop All Classroom Furniture
Duramax
Weston 72in. Industrial Metal & Wood desk with shelves
Mfr # 68052
Zoro # G310122031
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$599.00
Free 30-Day Returns
Key Features
- Material Solid Wood Top/Steel
- Color Brown/Dark Gray
- Weight 125 lbs
- Width 72 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 68052
- Zoro # G310122031
- UPC # 638801680529
- Country of Origin United Arab Emirates
- Category Classroom Furniture
Dimensions
Width | 72 in |
Length | 24 in |
Outside Width | 72.04 in |
Outside Height | 30.51 in |
Outside Depth | 24.01 in |
Bushing Height | 0.28 in |
Details
Material | Solid Wood Top/Steel |
Color | Brown/Dark Gray |
Weight | 125 lbs |
Top Material Specifications | Acacia |
Number of Shelves | 2 |
Shape | Rectangle |
Top Material | Wood |
Description
A robust and versatile desk that features two open shelves and a large work surface that has limitless possibilities for use and storage. Whether you want to create a home office space, a study space, or a gaming space, Weston is built to endure daily use due to its mega strong powder-coated steel frame and solid wood acacia top that is stained to perfection. Whatever your needs, our desk will help you create a place that motivates, inspires, or lets you just have fun.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Motorized Regal Sun Shade w/Protectiv (O80.108.70)
- BASICWISE Stackable Toy Storage Box with Wheels large Orange (QI003221)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-498A-NY-GG)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- TEACHER CREATED RESOURCES Spot On Bright Circles Carpet Markers, 4in. (77046)
- DEFLECTO Antimicrobial Book Bin, 14.2 x 5.34 x 7.35, Red (39508RED)
- LUXOR Modular Teacher Desk (DTTB002)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- Duramax Classroom Furniture