Shop All Sheds & Outdoor Storage
Duramax
StoreMax Plus 7x7
Mfr # 30325
Zoro # G810112730
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Adobe/ Gray
- Outside Height 7.6 ft
- Outside Width 6.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 30325
- Zoro # G810112730
- UPC # 638801303251
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.6 ft |
Outside Width | 6.9 ft |
Inside Height | 6 ft |
Inside Depth | 6.4 ft |
Inside Width | 6.4 ft |
Door Opening Width | 4.4 ft |
Width | 82.90 in |
Door Opening Height | 6 ft |
Overall Depth | 6.9 ft |
Outside Length | 82.90 in |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Adobe/ Gray |
Roof Design | Gable |
Wall Color | Adobe |
Shape | Square |
Roof Color | Dark Gray |
Description
The DuraMax 7ft. x 7ft. StoreMax vinyl shed with molded floor is an aesthetically attractive shed that features a durable and superior fire-retardant vinyl resin exterior. Itft.s interior beams and columns are made of heavy-duty galvanized structural steel. The StoreMax Plus adds beauty to any backyard or outdoor garden area. Shopping for a new shed can be tedious; there is no better value out there if you desire a real vinyl shed! This massive shed offers tall walk-in, extra wide double doors. Built with heavy duty wall columns with steel reinforcements to add superior strength, strong enough to hang garden tools on or build shelves with ease.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET BELT 4J SECTION 34 (A-11-0037-AI)
- ALPINE WSG Insecticide (500gm) (59014217)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- MAXPOWER BLADE MTD MULCH 22"" (331529S)
- DURAMAX Flat Roof Building 13x10 (30832)
- DURAMAX 10.5x8 Woodbridge Plus w/foundation (40214)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- Duramax Sheds & Outdoor Storage