Shop All Sheds & Outdoor Storage
Duramax
Storeaway Flat Lid 1200 Gray
Mfr # 86630
Zoro # G410112703
product price: $449.00
/ea
Free Shipping & Returns
$449.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Resin
- Color Gray
- Outside Height 4.10 ft
- Outside Width 4.76 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 86630
- Zoro # G410112703
- UPC # 638801866305
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 4.10 ft |
Outside Width | 4.76 ft |
Inside Height | 3.75 ft |
Inside Depth | 2.48 ft |
Inside Width | 4.35 ft |
Outside Length | 33.50 in |
Width | 57.08 in |
Overall Depth | 2.79 ft |
Lid Opening Height | 3.54 ft |
Lid Opening Width | 4.08 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Gray |
Texture | Woodgrain |
Shape | Rectangle |
Description
The beauty of your porch, patio, or yard comes as much from tidiness as your choice of plants and flowers; neatly tucking away your tools, toys, trash, and recycling, however, can be challenging. The DuraMax StoreAway Lid Box makes it effortless, thanks to smart design, sturdy materials, and a roomy, reinforced interior; it measures 57 long by 32.50 wide and 49 high to fit everything you need to store. Whether you use the spacious inside to stash your garbage cans, yard tools, or cushions from your outdoor furniture, youft.ll love how easy it is to fill up and unpack at a momentft.s notice. If you ever wished you had a place for all the seasonal items or bins cluttering up your deck, youft.ve just found the solution - and it looks great!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BAR - 14" REPL 140SDEA041 0" x0" x0" (A-B114D0CLPOP)
- DYNATRAP Dynatrap Uv Repl Bulb 9W (21050)
- BRIGGS & STRATTON Air Cleaner Cover (595660)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- DURAMAX Flat Roof Building 13x10 (30832)
- DURAMAX Gable Roof Building 22x10 (30972)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- UNIFLAME Uniflame C-1552 36 Inch Bar Grate - Hex Shape (C-1552)
- Duramax Sheds & Outdoor Storage