Shop All Sheds & Outdoor Storage
Duramax
Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray
Mfr # 86620
Zoro # G210112705
product price: $365.00
/ea
Free Shipping & Returns
$365.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Resin
- Color Gray
- Outside Height 3.6 ft
- Outside Width 4.27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 86620
- Zoro # G210112705
- UPC # 638801866206
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 3.6 ft |
Outside Width | 4.27 ft |
Inside Height | 3.2 ft |
Inside Depth | 2.06 ft |
Inside Width | 4.16 ft |
Overall Depth | 2.41 ft |
Outside Length | 28.89 in |
Width | 49.92 in |
Lid Opening Height | 3.13 ft |
Lid Opening Width | 3.6 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Gray |
Roof Color | Brown |
Shape | Rectangle |
Wall Color | Brown |
Texture | Woodgrain |
Description
The beauty of your porch, patio, or yard comes as much from tidiness as your choice of plants and flowers; neatly tucking away your tools, toys, trash, and recycling, however, can be challenging. The DuraMax StoreAway Lid Box makes it effortless, thanks to smart design, sturdy materials, and a roomy, reinforced interior; The exterior measures 51 long by 29 wide and 43.3 high to fit everything you need to store. The interior measures 46in. long by 24.7in. wide by 38.7in. high. Whether you use the spacious inside to stash your garbage cans, yard tools, or cushions from your outdoor furniture, youft.ll love how easy it is to fill up and unpack at a momentft.s notice. If you ever wished you had a place for all the seasonal items or bins cluttering up your deck, youft.ve just found the solution - and it looks great!
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Belt Keeper (747-05065)
- PREMISE Granules (80927452)
- MEDIQUE Waterproof Matches, PK40 (78399)
- KOHLER Element Air Filter (24 083 08-S)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- DURAMAX Storeaway Flat Lid 1200 Gray (86630)
- DURAMAX Bicycle Storage Shed Anthracite w/White Trim (73051)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x20 (50952)
- PIG PIG Poly Storage Shed Black/Gray 62.5" W x 93" H x 90" D (PAK754-BWG)
- Duramax Sheds & Outdoor Storage