Shop All Workbenches
Duramax
Rove 62in. Industrial Workbench
Mfr # 68004
Zoro # G610108438
product price: $599.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$599.00
Free 30-Day Returns
Key Features
- Width 62 in
- Color Tan/Black
- Workbench/Table Frame Material Solid Wood Top/Steel
- Length 24 in
- Overall Width 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 68004
- Zoro # G610108438
- UPC # 638801680048
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 62 in |
Length | 24 in |
Overall Width | 62 in |
Overall Depth | 24.01 in |
Overall Height | 36.93 in |
Details
Color | Tan/Black |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Number of Shelves | 1 |
Number of Drawers | 3 |
Description
A highly versatile, contemporary, and mobile workbench that is the perfect piece of furniture for your home, garage, or workshop. A modern take on a traditional industrial workbench, Rove brings an edge to any space and will stand out no matter where it is placed due to its robust build. A unit that is meticulously made which highlights wood grains, knots, some colour variations and distress marks which are key elements of an industrial workbench. Rove features a tough wood top coated in a clear matt sheen and durable metal frame that is powder coated in a scratch resistant black grit finish. 3 full-sized drawers will help organize and store items and each drawer is accentuated with smooth and sleek easy to grasp metal handle. Equipped with a multi-purpose metal rack will further assist in keeping your spaces neat and tidy.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Box with 4 compartments, Plastic, 2 1/4 in H x 12 1/2 in W (I-BOXX53-12)
- ZORO SELECT Open Head Transport Drum, Fiber, 30 gal, Unlined, Brown (FL18-30-300)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 10 Deep (AMG WS-1072)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- GLOBAL INDUSTRIAL 48inW x 30inD Production Workbench, SS Square Edge, Drawers & Shelf, Blue (319286BL)
- Duramax Workbenches