Shop All Tool Chests & Cabinets
Duramax
Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H
Mfr # 68006-N
Zoro # G010112691
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$799.00
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Brown/Gray
- Material Steel, Wood
- Includes 36in. 5 Drawer Rolling Tool Chest with Wood Top
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 68006-N
- Zoro # G010112691
- UPC # 638801680062
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 20 in |
Height | 37 in |
Outside Width | 36.22 in |
Outside Height | 36.93 in |
Length | 20 in |
Nominal Outside Depth | 20.1 in |
Wheel Height | 6.7 in |
Details
Item | Rolling Tool Chest, Wood Top |
Number of Drawers | 5 |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 36in. 5 Drawer Rolling Tool Chest with Wood Top |
Assembled/Unassembled | Assembled (Just Wheels need to be added) |
Top Material | Wood |
Shape | Rectangle |
Top Material Specifications | Acacia |
Description
From stylish storage of dining room essentials to a convenient crafting stash on wheels, this sturdy, handsome industrial storage cart is surprisingly versatile. Its 5 Drawer layout ensure room for large and small tools along with a large side cabinet featuring 2 adjustable shelves while the metal framework delivers the durability you need for years of trouble-free use. Whether you just need a little more storage space for your favorite belongings or need a solution thatft.s as much form as function, this cart fits the bill nicely. Standing 37 inches tall by 36 inches wide and 20 inches deep, itft.s a substantial piece with plenty of room to display your personal belongings, serve food, or even act as a work surface for projects and hobbies. Industrial-Inspired Design:•Industrial-Inspired Design: From the warm wooden drawer fronts to the cool grey metal of the surrounding frame, this is a modern cart with a vintage warehouse feel. Exposed rivet details at the corners add compelling design textures as well as strength to the overall design. •Sturdy Wheeled Base:Caster wheels on all four legs ensure consistent balance and support without anchoring this substantial Industrial furniture piece in one place. Simply grasp the handle and steer it into the spotlight or out from underfoot if guests are on the way: either way, it glides with a satisfying smoothness. Have it set up where you like it? Just use the lever-style locks on the two left wheels and the car won’t roll or shift. •Campaign Hardware:The handles on this cart are an appealing aged black, and feature flush-hanging, campaign-style pulls that automatically swing out of the way when they’re not needed. No more snagging clothes on errant knobs or handles - the smooth front adds another dimension of appeal to the overall style of this piece. •Ample Storage: Five slender drawers are excellent for storing papers, serving trays, and other large, flat items. Store board games or photo albums in the drawers for family fun night, and extra throw blankets in the cabinet - it makes an instant, convenient addition to your living room, den, or study. •Built-In Handle: Use the pipe-style handle to hang dishcloths, blankets, and more for display, or to move the cart wherever you’d like to access it in the home. With the smooth-gliding caster wheels on the base, this attractive industrial cart makes it easy to change the layout of your favorite rooms. •Powder Coated 10 gauge Steel Frame •1 1/2" solid wood top surface with protective coating •Solid 3/4" wood drawer fronts •5 drawers with metal slides rated at 100 lbs. •Large push bar, steel tubular side handle
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/8" Tip Size, 100 PK (00125KHS)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHBFR14 -7'9)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- SATCO Socket Adapter 2 Light (77607)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 24 in D (4PWTWCFC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 192 in W x 20 in D (8P2TC3WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- TENG TOOLS Top Box, 6 Drawer, Black, 26 in W (TC806NGM)
- Duramax Tool Chests & Cabinets