Shop All Desks
Duramax
Ramo Desk
Mfr # 68054
Zoro # G710112687
product price: $529.00
/ea
Free Shipping & Returns
$529.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 61.81 in
- Overall Depth 24.01 in
- Overall Height 29.52 in
- Color White/Chrome
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 61.81 in |
Overall Depth | 24.01 in |
Overall Height | 29.52 in |
Length | 24 in |
Width | 62 in |
Bushing Height | 1.14 in |
Details
Color | White/Chrome |
Material | Aluminum |
Weight | 55 lbs |
Top Material | Wood |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Top Material Specifications | MDF |
Description
A uniquely designed desk that will add a sense of style and sophistication to your home, office, or dorm. Wherever you decide to place this desk, its sleek form will surely make a style statement. Made from a mix of quality materials, the desk features beautifully crafted die-cast aluminum chrome elements on all 4 corners and sturdy aluminum table legs that provide strength and stability. The large worktop gives you ample space to work or study. Ramo is the perfect piece of furniture to feature in any room of your house.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- REGENCY Regency Legacy Lectern Podium- Ash Grey (LLC44AG)
- DURAMAX Darby 72in. Industrial Metal & Wood kitchen island desk with drawers (68051)
- DURAMAX Jackson 62in. Industrial Metal & Wood desk with drawers (68050)
- DURAMAX Felix 62in. Wood Desk with Drawer (68041)
- BESTAR Orion 30W Shelving Unit with Fold-Out Desk, Bark Gray & Graphite (116166-000047)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal "L" Desk - 60" x 30" (SGLHLPL103MW)
- REGENCY Regency Marque Plexi Double-Unit Reception Curved Desk Workstation “124.25W x 49D” - Cherry (77312CH)
- WE'RE IT Lift it, 72"x24" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7224-6307)
- Duramax Desks