Duramax

Industrial Metal and Wood Storage Shelving


product price: $429.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Height 72.04 in
  • Overall Width 35.43 in
  • Overall Depth 15.75 in
  • Assembled/Unassembled Unassembled
  • Color Brown/Dark Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 72.04 in
Overall Width 35.43 in
Overall Depth 15.75 in
Width 35 in

Details

Assembled/Unassembled Unassembled
Color Brown/Dark Gray
Material Solid Wood Top/Steel
Number of Shelves 4

Description

A robust industrial metal and wood open storage shelving unit that is sturdy and will look great in any room in your house. Equipped with 3 solid wood acacia shelves that are stained in a natural finish and one bottom welded black powder-coated wire rack, makes it ideal for storing or displaying items. Not only is this a practical addition to your home, but a real standout piece in your living room, dining room, bedroom, home office, kitchen, craft/hobby room, or garage.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.