Shop All Sheds & Outdoor Storage
Duramax
Imperial Metal Garage Light Gray w/Off White 12x20
Mfr # 50952
Zoro # G310112698
product price: $3,999.00
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$3,999.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Light Gray/White
- Outside Height 8.52 ft
- Outside Width 11.55 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 50952
- Zoro # G310112698
- UPC # 638801509523
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8.52 ft |
Outside Width | 11.55 ft |
Inside Height | 6.88 ft |
Inside Depth | 18.50 ft |
Inside Width | 11.41 ft |
Overall Depth | 19.40 ft |
Width | 145-5/8 in |
Outside Length | 233-1/4 in |
Door Opening Height | 6.23 ft |
Door Opening Width | 8.18 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Light Gray/White |
Roof Color | Light Gray w/ White Trimming |
Wall Color | Light Gray |
Shape | Rectangle |
Roof Design | Gable |
Description
DuraMax imperial Metal buildings offer straight and durability, low maintenance and lots of storage space. The base has approximately 1693 cubic feet of space. The 99in. wide roll up door is wide enough for SUV or sports car for secure parking storage. They are reinforced with metal inserted commons for even greater rigidity and strength. This Imperial Metal Building can handle at least 20 lbs per square foot of snow. Their attractive design and color go well in any landscape.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON PRO GATE FRAME FOR A 36 1/4 in WIDE OPENING WITH REMOVABLE ARCH (PRO6)
- SPECIAL SPEECO PRODUCTS RND Tube Gate Anchor (S16100200)
- MTD Cable-Forward (946-04413A)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- DURAMAX Gable Roof Building 16x10 (30952)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- DURAMAX Flat Roof Building 13x10 (30832)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Blue Grey (CLP64BG)
- Duramax Sheds & Outdoor Storage