Shop All Sheds & Outdoor Storage
Duramax
Imperial Metal Garage Dark Gray w/White 12x20
Mfr # 50951
Zoro # G110112744
product price: $3,999.00
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,999.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Dark Gray/White
- Outside Height 8.52 ft
- Outside Width 11.55 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 50951
- Zoro # G110112744
- UPC # 638801509516
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8.52 ft |
Outside Width | 11.55 ft |
Inside Height | 6.88 ft |
Inside Depth | 18.50 ft |
Inside Width | 11.41 ft |
Door Opening Height | 6.23 ft |
Overall Depth | 19.40 ft |
Door Opening Width | 8.18 ft |
Width | 145-5/8 in |
Outside Length | 233-1/4 in |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Dark Gray/White |
Shape | Rectangle |
Roof Color | Dark Gray w/ White Trimming |
Roof Design | Gable |
Wall Color | Dark Gray |
Description
DuraMax imperial Metal buildings offer straight and durability, low maintenance and lots of storage space. The base has approximately 1693 cubic feet of space. The 99in. wide roll up door is wide enough for SUV or sports car for secure parking storage. They are reinforced with metal inserted commons for even greater rigidity and strength. This Imperial Metal Building can handle at least 20 lbs per square foot of snow. Their attractive design and color go well in any landscape.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWISE 6.5-Amp 8-Inch Corded Electric Pole Saw (PS44008)
- BILLY GOAT Tire, For F902S, F1302H (440279)
- SUNCAST Outdoor Storage Shed, 67-1/2"x1-1/2 (BMS1250SB)
- GARMIN PRO 550 Remote Dog Trainer 1 Mile Expandable System (010-01202-00)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- DURAMAX Storeaway Flat Lid 1200 Gray (86630)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- DURAMAX Storeaway Arc Lid 1200L Brown (86632)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- Duramax Sheds & Outdoor Storage