Gray, Resin, 3.85 ft W, 1.83 ft H
Mfr # 86600
Zoro # G409947361
Key Features
- Color Gray
- Material Resin
- Overall Height 1.83 ft
- Overall Width 3.85 ft
- Inside Height 1.63 ft
Product Information
- Brand Duramax
- MFR # 86600
- Zoro # G409947361
- UPC # 638801866008
- Country of Origin United Arab Emirates
- Category Storage Totes & Containers
Dimensions
Overall Height | 1.83 ft |
Overall Width | 3.85 ft |
Inside Height | 1.63 ft |
Width | 46 in |
Overall Depth | 1.49 ft |
Length | 17.7 in |
Inside Width | 3.61 ft |
Depth | 1.33 ft |
Details
Color | Gray |
Material | Resin |
Shape | Rectangle |
Description
The Durabox uniquely designed and spacious 270 L deck box is made from the finest fire-retardant plastic resin. It's 45in. W x 17.7in. D x 22in. H size will accommodate those cushions and outdoor items that need protection from the elements. The DuraBox is not only strong and spacious but it's aesthetically pleasing design and color will enhance the appearance of any outdoor scene. This attractive looking deck box is strong enough to sit on. It comes with easy to assemble step by step instructions. The DuraBox won't rot, rust, dent, mildew or ever need painting and is impervious to wood-eating insects. When you are looking for a deck box that sets the standard for appearance, durability and value go no further than the DuraBox 270 L deck box
- •Made with the finest plastic resin
- •Strong enough to sit on
- •State of the art design will enhance the appearance of any outdoor scene
- •Won't, Rust, Rot, Mildew or need Painting and is impervious to wood eating insects
- •impervious to wood eating insects
- •Integrated side handles
- •Spacious 71 Gallons
- •Weather Proof
- •Easy to Assemble
- •Generous size at 45" W x 17.7" D x 22" H
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, Yellow, 11 5/8 in L (QSB809YL)
- STACKBIN Bolted Workbenches, 48" W, Adjustable Height, 1000 lb. (P4830-T-2011)
- 80/20 Lft Hand Pivot Brkt, 0 Deg, W/L-Handle (4339-BLACK)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-5295)
- DURAMAX Brown, Resin, 3.85 ft W, 1.83 ft H (86601)
- LEWISBINS Divider Box, Black, Polypropylene, 10 3/4 in L, 8 3/8 in W, 2 1/2 in H, 0.07 cu ft Volume Capacity (DC1025 XL)
- VASER DESIGNS Trademark Commerce 5 Foot Overdoor Storage Basket Rack 6 Shelves Hold (VA16683)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16 1/2 in L, 10 7/8 in W, 3 1/2 in H (DG92035RD)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping and Storage Container 27-3/16x16-5/8x12-1/2 BL (DC2717-12BLUE)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39813)
- Duramax Storage Totes & Containers