Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D
Mfr # 4TCWT2WC
Zoro # G310112704
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,600.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 4-Piece Garage Storage Combo Set with Tool Chest, Industrial Desk and 2 Wall Cabinets
- Width 94 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 4TCWT2WC
- Zoro # G310112704
- UPC # 638801681038
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 94 in |
Depth | 24 in |
Length | 24 in |
Outside Width | 94 in |
Nominal Outside Depth | 24 in |
Outside Height | 57 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 4-Piece Garage Storage Combo Set with Tool Chest, Industrial Desk and 2 Wall Cabinets |
Number of Cabinet Shelves | 2 |
Assembled/Unassembled | Unassembled |
Number of Pieces | 4 |
Shape | Rectangle |
Number of Workbenches/Tables | 1 |
Number of Tool Chests | 1 |
Top Material | Wood |
Top Material Specifications | Acacia |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •The solid acacia wood tops handles all workloads. The wood tops gives you the room you need for gardening, crafts, and home repairs.
- •Duramax 48 in. 5-Drawers Rolling Tool Chest with Wood Top 48" L x 20" D x 37" H
- •Duramax Rolling Industrial Desk with Wooden Top 46" L x 24" D x 37" H
- •2x Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Pouch, Nail Bags, Suede Leather, 1 Pockets (444X)
- WIDIA Spiral Point Tap Plug, 4 Flutes (18833)
- WESTWARD Warding File, Bastard/Smooth, Rect, 4 In L (10Z727)
- MARSHALLTOWN Tuck Pointer, 6-3/4 x 1/2 In, DuraSoft (506D)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 20 in D (6P2TC2WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 192 in W x 20 in D (8P2TC3WC2FC)
- MONTEZUMA Tool Cabinet, 16 Drawer, Black/Blue, 72 in W x 30 in D (BKM723016TC)
- Duramax Tool Chests & Cabinets