Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D
Mfr # 2TCWC
Zoro # G910112692
product price: $1,420.00
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,420.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 2-Piece Garage Storage Combo Set with Tool Chest and Cabinet Combo
- Width 36 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 2TCWC
- Zoro # G910112692
- UPC # 638801681007
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 36 in |
Depth | 20 in |
Nominal Outside Depth | 20 in |
Outside Width | 36 in |
Length | 20 in |
Outside Height | 57 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 2-Piece Garage Storage Combo Set with Tool Chest and Cabinet Combo |
Number of Pieces | 2 |
Assembled/Unassembled | Unassembled |
Number of Cabinet Shelves | 1 |
Top Material | Wood |
Number of Tool Chests | 1 |
Shape | Rectangle |
Top Material Specifications | Acacia |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- • The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •Duramax 36 In. 5-Drawers Rolling Tool Chest with Wood Top 36" L x 20" D x 37" H
- •Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
- •Protective Drawer Liner
- •Easy to Maneuver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Multi-Tool, SS, 3 Functions (832239)
- YG-1 TOOL CO 2 Flute Spiral Pointed Plug Bright Finish Tap For Multi PurposeMetric (L7203)
- URREA Jaw safety clip for 10-ton puller (4011S)
- PALMGREN Grinder, w/Dust Collctn, 3/4HP, 120/240V (9682081)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 192 in W x 20 in D (8P2TC3WC2FC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 24 in D (4PWTWCFC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- BETA Special Mobile Roller Cabinet, Small (039390001)
- Duramax Tool Chests & Cabinets