Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 240 in W x 20 in D
Mfr # 10P148TC136TC4WC3FC
Zoro # G110112690
product price: $8,490.00
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$8,490.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 10 pc-Garage Storage Combo Set, Tool Chests, Wall Cabinets, Free Standing Cabinets and Folding Table
- Width 240 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 10P148TC136TC4WC3FC
- Zoro # G110112690
- UPC # 638801681120
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 240 in |
Depth | 20 in |
Outside Width | 240 in |
Outside Height | 72 in |
Length | 20 in |
Nominal Outside Depth | 20 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 10 pc-Garage Storage Combo Set, Tool Chests, Wall Cabinets, Free Standing Cabinets and Folding Table |
Number of Pieces | 10 |
Number of Cabinet Shelves | 7 |
Assembled/Unassembled | Unassembled |
Number of Workbenches/Tables | 1 |
Number of Tool Chests | 2 |
Top Material Specifications | Acacia |
Shape | Rectangle |
Top Material | Wood |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351-50-20-M10-SS-55 Rubber Bumper Threaded Studs (351-50-20-M10-SS-55)
- FEIN Oscillating Blades, 3In, 3In L, PK5 (63502118230)
- CRESCENT NICHOLSON Files and Rasps (37814)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Blue, 26" W x 12.5" D x 16.5" H (32H880)
- BETA Tool Cabinet with Workbench (055000091)
- CRAFTSMAN S2000 Tool Cabinet, 10 Drawer, Black, 52 in W x 18 in D x 37-1/2 in H (CMST352102BK)
- CRAFTSMAN 1000 Series Tool Chest & Rolling Cabinet, 5 Drawer, Black, 27 in W x 14 in D x 44-1/4 in H (CMST22653BK)
- URREA H-Series Top Chest/Cabinet, 6 Drawer, Black, Steel, 27 in W x 27 in D x 12 in H (H27S6)
- Duramax Tool Chests & Cabinets