Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D
Mfr # 10P4TC4WC2FC
Zoro # G410112741
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$8,580.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 10-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets
- Width 216 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 10P4TC4WC2FC
- Zoro # G410112741
- UPC # 638801681113
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 216 in |
Depth | 20 in |
Length | 20 in |
Outside Width | 216 in |
Nominal Outside Depth | 20 in |
Outside Height | 72 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 10-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets |
Number of Cabinet Shelves | 6 |
Assembled/Unassembled | Unassembled |
Number of Pieces | 10 |
Top Material Specifications | Acacia |
Shape | Rectangle |
Top Material | Wood |
Number of Tool Chests | 4 |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 12" Drill Bit Premium Percussion (DW5229)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (11106)
- CRESCENT 1" x 8m/26' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1048CMEN)
- MITUTOYO Digimatic Thickness Gage (547-526S)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 20 in D (6P2TC2WC2FC)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 192 in W x 20 in D (8P2TC3WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 24 in D (4PWTWCFC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H857)
- Duramax Tool Chests & Cabinets