Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 192 in W x 20 in D
Mfr # 8P2TC3WC2FC
Zoro # G910112685
Item requires special delivery charges. A $480.00 per item surcharge will be applied.
$6,420.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 8-pc Garage Storage Combo Set w/Tool Chests, Wall Cabinets, Folding Table and Free Standing Cabinets
- Width 192 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 8P2TC3WC2FC
- Zoro # G910112685
- UPC # 638801681106
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 192 in |
Depth | 20 in |
Outside Height | 72 in |
Nominal Outside Depth | 20 in |
Length | 20 in |
Outside Width | 192 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 8-pc Garage Storage Combo Set w/Tool Chests, Wall Cabinets, Folding Table and Free Standing Cabinets |
Number of Pieces | 8 |
Number of Cabinet Shelves | 5 |
Assembled/Unassembled | Unassembled |
Shape | Rectangle |
Number of Tool Chests | 2 |
Top Material Specifications | Acacia |
Top Material | Wood |
Number of Workbenches/Tables | 1 |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Skt Hex Bit 3-8 Dr 7-32 (577-49907/32)
- DICKIES Carpenters Rig, 5 pcs. (57023)
- BIG HORN Pin Vise (19224)
- AIRCAT .4 Hp Composite Angle Die Grinder (6255)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 48 in W x 20 in D x 37 in H (68005-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 144 in W x 24 in D (4PWTWCFC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 94 in W x 24 in D (4TCWT2WC)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 36 in W x 20 in D (2TCWC)
- STANLEY Tool Chest, 4 Drawer, Black, 26 in W (STST22643BK)
- Duramax Tool Chests & Cabinets