Shop All Tool Chests & Cabinets
Duramax
Garage Storage Combo Set, Brown/Gray, Steel, Wood, 180 in W x 20 in D
Mfr # 7P2TC2WC3FC
Zoro # G510112726
product price: $7,110.00
/ea
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
$7,110.00
Free 30-Day Returns
Key Features
- Color Brown/Gray
- Material Steel, Wood
- Includes 7-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets
- Width 180 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 7P2TC2WC3FC
- Zoro # G510112726
- UPC # 638801681083
- Country of Origin United Arab Emirates
- Category Tool Chests & Cabinets
Dimensions
Width | 180 in |
Depth | 20 in |
Outside Width | 180 in |
Nominal Outside Depth | 20 in |
Length | 20 in |
Outside Height | 72 in |
Details
Item | Garage Storage Combo Set |
Color | Brown/Gray |
Material | Steel, Wood |
Includes | 7-Piece Garage Storage Combo Set with Tool Chests, Wall Cabinets and Free Standing Cabinets |
Number of Cabinet Shelves | 5 |
Assembled/Unassembled | Unassembled |
Number of Pieces | 7 |
Number of Tool Chests | 2 |
Top Material Specifications | Acacia |
Top Material | Wood |
Shape | Rectangle |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- BETA Dead-Blow Hammer, 65mm (013910165)
- COUNCIL TOOL Engineers Hammer, 4 lb., 15 In L, Hickory (PR40)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 5" 3/8"R (CF128)
- DURAMAX Rolling Tool Chest, Wood Top, 5 Drawer, Brown/Gray, Steel, Wood, 36 in W x 20 in D x 37 in H (68006-N)
- DURAMAX Garage Storage Combo Set, Brown/Gray, Steel, Wood, 216 in W x 20 in D (10P4TC4WC2FC)
- CRAFTSMAN S2000 Open Tool Chest, 4 Drawer, Red, Steel, 26 in W x 16 in D x 24-1/2 in H (CMST98267RB)
- PROTO 550S Series Rolling Tool Cabinet, 6 Drawer, Dual Black, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-6DB)
- EXTREME TOOLS Side Locker, 3 Drawer, Blue/Chrome, 19 in W x 25 in D (RX192503SLBL)
- WESTWARD WESTWARD Top Chest, 11 Drawer, Silver, Stainless Steel, 42 in W x 18 in D x 27 in H (53RH50)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 11-Drawers, Powder Coated Blue, 27" W x 18" D x 52" H (7CY26)
- Duramax Tool Chests & Cabinets