Shop All Sheds & Outdoor Storage
Duramax
Gable Roof Building 19x10
Mfr # 30962
Zoro # G710112694
product price: $7,699.00
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.
$7,699.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Off-White/Anthracite
- Outside Height 8.68 ft
- Outside Width 19.9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 30962
- Zoro # G710112694
- UPC # 638801305620
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 8.68 ft |
Outside Width | 19.9 ft |
Inside Height | 8.08 ft |
Inside Depth | 9.8 ft |
Inside Width | 19.7 ft |
Door Opening Width | 3.01 ft |
Outside Length | 127-1/8 in |
Width | 241.42 in |
Overall Depth | 10.05 ft |
Door Opening Height | 6.89 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Off-White/Anthracite |
Wall Color | Off-White |
Roof Color | Off-White w/ Anthracite Trimming |
Roof Design | Gable |
Shape | Rectangle |
Description
The DuraMax gable roofed insulated storage building / cabin is perfect for all weather. Fire retardant CFC-free polyurethane insulation. This unique modular insulated building incorporates insulated composite walls and roof panels. They are manufactured with durable coil-coated galvanized steel that sandwiches a fire-retardant CFC-Free Poly-Urethane insulation. Give yourself some breathing room-Create extra usable space for your family or your business with this prefabricated garden house and storage building kit by Duramax. On a plot of less than 150 sq ft, you can build a man cave, she-shed, secure storage space or even a tiny house for an elderly parent. This all-inclusive prefab shed kit includes everything you need to erect a sturdy home office space in your backyard or at a construction zone in as little as 7 hours. Thoughtfully designed to endure temperature extremes and be impervious to pests, the Duramax Gable Top Insulated Storage Building measures 13ft.W x 10ft.D x 8.5ft.H for a generous 1105 cubic feet of space for storing seasonal furnishings and decor or providing administrative support at a remote worksite. Durable and versatile- To create a strong and reliable prefabricated house kit that endures whatever Mother Nature throws at it, we incorporated termite-proof composite walls and roof panels that are impervious to termites, mold and corrosion. Manufactured with coil-coated galvanized steel sandwiches fire-retardant polyurethane insulation to help keep people and contents up to 15% warmer in winter or cooler in summer than outside temperatures. Snow load tested to 50 lbs per square foot and boasting a key lockable door with deadbolt, this resilient garden house and tiny home kit is ideal for storing tools and equipment as well as soft furnishings like couches and bedding. It also makes a comfortable cabin kit for building off the grid. Fast and efficient, with room to grow- The Gable-Top Storage Building comes complete with a foundation kit and a double-pane 27.6in. Wide x 31.5in. Height window. All components have been prefabricated to make installation and set-up quick and easy. It assembles in as little as 5 hours and can be disassembled and reassembled if you move or your business model changes. This innovative shelter can be expanded on with optional extension kits to accommodate your growing storage or office needs.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALATCH Pool and Child Safety Gate Latch (ML3VPKA)
- STENS Wheel 205-418 For Mtd 734-1987 (205-418)
- MAGNALATCH Gate Latch, Gloss, 3-1/2" W (ML3ATPKAG2)
- IMPACT CANOPY 20 FT x 20 FT Event Canopy Carport, 8 Legs, 50mm Steel Pipe , White (070018032)
- DURAMAX Flat Roof Building 16x10 (30852)
- DURAMAX 10.5x5.0 Woodbridge w/foundation (00283)
- DURAMAX StoreMax Plus 7x7 (30325)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- DURAMAX Bicycle Storage Shed Anthracite w/White Trim (73051)
- SUNCAST Shed Accessory, 30 lb, O.L. 25", Resin (BMSBSKT2PK)
- Duramax Sheds & Outdoor Storage