Shop All Desks
Duramax
Felix 62in. Wood Desk with Drawer
Mfr # 68041
Zoro # G910112739
product price: $379.00
/ea
Free Shipping & Returns
$379.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 62.01 in
- Overall Depth 24.01 in
- Overall Height 29.53 in
- Color Gray
- Material Solid Wood/Veneer Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 62.01 in |
Overall Depth | 24.01 in |
Overall Height | 29.53 in |
Length | 24 in |
Width | 62 in |
Bushing Height | 0.4 in |
Details
Color | Gray |
Material | Solid Wood/Veneer Wood |
Number of Drawers | 1 |
Weight | 79 lbs |
Assembled/Unassembled | Unassembled |
Shape | Rectangle |
Base Color | Charcoal |
Top Material | Wood |
Base Material | Wood |
Top Material Specifications | Veneer |
Description
Felix is a stylish and contemporary desk that will blend perfectly into any room in your house. The table has a 62 veneer wood top that provides ample space to put a computer or laptop and includes a convenient flush drawer to store pens, paper, or a laptop. Supported by solid wood legs that contain an aluminum crossbar coated in black further accentuates the frame and provides additional support. Felix is a versatile piece of furniture that can also be used as a console or buffet table, the choice is simply yours.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- ZORO SELECT Steel Chair with Vinyl Padded, Gray (4GE54)
- ICEBERG Folding Chair, 12 in. Back H, Charcoal, PK4 (64037)
- DAYTON Folding/Stacked Chair Cart, 300 lb. Load Capacity (30E999)
- DURAMAX Ramo Desk (68054)
- DURAMAX Jackson 62in. Industrial Metal & Wood desk with drawers (68050)
- INVAL Corner Computer Desk 85.5 in. W Washed Oak 2 -Drawer with File Storage (ET-3415)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest/Putty, Metal (H38292L.C.L)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, White, Melamine (120863-17)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- Duramax Desks