Shop All Motor Oil
Duramax
Engine Oil, Synthetic Blend, Sz 55 gal.
Mfr # 950240530SB0810
Zoro # G903664955
product price: $1,291.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Duramax Synthetic, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, SAE, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil, Features Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control, Flash Point 392 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY TOWING TRAILER BRAKE ACCESSORIES, SHOE/LINING KIT-10IN (30821)
- TYC PRODUCTS Tyc Door Mirror, 3210211 (3210211)
- TURTLE WAX Interior Auto Cleaner (53787)
- STEELMAN TPMS Long Black Plastic Valve Cap with seal for STEELMAN 97353 Rubber Valve Stem (100 pcs, Box.) (97038)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- 3 IN ONE 3-IN-ONE Multi-Purpose Oil 8 oz (10138)
- Duramax Motor Oil