Shop All Motor Oil
Duramax
DURAMAX SYNTHETIC BLEND 5W20 DR
Mfr # 950240520SB0810
Zoro # G4292478
product price: $1,358.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,358.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Liquid Armor, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-20, Dexos Rating Not Rated, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Detergent Detergent Oil, Features Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control, Flash Point 392 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- GARELICK Garelick 94108 Telescopic Extension Pole - 8' Extended (94108)
- FRAM Filter Oil Fram Ph2 (PH2)
- GATES Classical Section Wrapped V-Belt, B100 (B100)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- THRIVE Synthetic Blend 15W40 Diesel Engine Oil 5 Gal Pail (405067)
- Duramax Motor Oil