Shop All Motor Oil
Duramax
DURAMAX SYNTHETIC BLEND 10W40 12/Q CS
Mfr # 950241040SB1401
Zoro # G4588788
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Synthetic Blend
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 10W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Liquid Armor, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 10W-40, Dexos Rating Not Rated, Standards API, Additives Included Detergents, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Detergent Detergent Oil, Features Enhanced Wear Protection, Improved Fuel Efficiency, Sludge Control, Flash Point 392 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Hyd Filter, 51826 (51826)
- IRWIN Vise Grip VGP40-52 Irwin Item Spring (VGP40-52)
- LIPPERT POWER TONGUE JACK (LIPPERT) (285318)
- REMY New Starter Motor, 96206 (96206)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- KENTO GEAR 1 Litre SR-5 Synthetic Racing Oil for SAE 20W50 (KE3651435)
- Duramax Motor Oil