Shop All Motor Oil
Duramax
DURAMAX SYNTHETIC 5W20 DR
Mfr # 950250520SY0810
Zoro # G4291552
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,613.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-20
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Liquid Armor, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-20, Dexos Rating Not Rated, Standards API, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Cold Flow Properties, Full Synthetic Advanced Formula, High Temperature Deposit Protection, Reduce Oil Consumption, Flash Point 329 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING REFLECTOR-12 SILVER- PLASTIC STRIP (41121)
- TIMKEN Differential Bearing - Rear Outer, JLM104948 (JLM104948)
- BALDWIN FILTERS Air Filter, Nano Outer Air Element, 27" H (RS4634XP)
- GROTE LIGHTING CLR/MKR LAMP-YEL-KIT (46743 + 43850) (45093)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- LIQUI MOLY Special Tec AA 5W-20, 1 Liter, 2258 (2258)
- Duramax Motor Oil