Shop All Motor Oil
Duramax
DURAMAX HIGH MILEAGE 5W30 DR
Mfr # 950260530000810
Zoro # G4292505
product price: $1,339.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,339.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils High Mileage
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Liquid Armor High Mileage, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic Blend, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, SAE, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Fights Friction, Increases Power Output, Minimizes Deposit and Sludge Formation, Reduces Oil Consumption and Leaks, Flash Point 302 Degrees F, ISO Viscosity Grade Not Specified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator L30005 Purolator Premium Engine Protection Oil Filter (L30005)
- MILTON Pencil Tire Gage, 20-120 psi, PK10 (S-925)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9353-MPG)
- STENS Skid Shoe For Ariens Tt8, St824, St924, St928, St1028, St1032, St1236 (780-037)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- Duramax Motor Oil