Shop All Motor Oil
Duramax
DURAMAX EURO SYNTHETIC 5W40 DR
Mfr # 950250540000810
Zoro # G4291613
product price: $2,644.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,644.99
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 55 gal
- Container Type - Engine and Motor Oils Drum
- SAE Grade - Engine and Motor Oils 5W-40
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Description
Engine Oil, Series Liquid Armor Euro, Container Size 55 gal, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-40, Dexos Rating Not Rated, Standards API, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Drum, Features Advanced Molecules, Film Barrier, Synthetic Base Oils, Flash Point 230 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 440 Degrees F, Minimum Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Purolator A30067 PurolatorONE Advanced Air Filter (A30067)
- SALTDOGG 1.5 cu. yd. capacity Electric Poly Hopper Spreader, Type: Tailgate (SHPE1500X)
- PIONEER CABLE Accelerator, CA-8720 (CA-8720)
- PHOENIX Jam Nut and Lug Nut Cover, 7/8 in ID x 1 5/8 in Length (PGD168LNT)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- DURAMAX DURAMAX HIGH MILEAGE 10W30 12/Q CS (950261030HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS (950250530D21401)
- STENS Oil 770-263 For By The Carton/48 Pillow Pack 2-Cycle (770-263)
- Duramax Motor Oil