Shop All Motor Oil
Duramax
DURAMAX DEXOS G2 SYNTHETIC 5W30 12/Q CS
Mfr # 950250530D21401
Zoro # G4588894
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 5W-30
- Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Duramax Dexos G2, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 5W-30, Dexos Rating Not Rated, Standards API, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Advanced Molecules, Film Barrier, Synthetic Base Oils, Flash Point 752 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 440 Degrees F, Minimum Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Tire Tread Depth Gage (65140)
- WEATHER GUARD Truck Box, Aluminum, 47"W, Black, 13.1 cu. ft. (674-52-01)
- MIDWEST FASTENER Black Valve Caps 10PK (30204)
- VELVAC Female Quick Slide 16-14 Nyl 50 Pk (056067-50)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W40 12/Q CS (950241040SB1401)
- DURAMAX DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS (950259020D21401)
- DURAMAX DURAMAX SYNTHETIC BLEND 10W30 12/Q CS (950241030SB1401)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W20 12/Q CS (950240520SB1401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- PENNZOIL Engine Oil, 5W-20, Synthetic, Platinum, 1 Qt. (550022686)
- Duramax Motor Oil