Shop All Motor Oil
Duramax
DURAMAX DEXOS G2 SYNTHETIC 0W20 12/Q CS
Mfr # 950259020D21401
Zoro # G4589077
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil - Engine and Motor Oils Full Synthetic
- Size 1 qt
- Container Type - Engine and Motor Oils Bottle
- SAE Grade - Engine and Motor Oils 0W-20
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Description
Engine Oil, Series Duramax Dexos G2, Container Size 1 qt, Compatible Vehicle Type Cars, Light Duty Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating Not Rated, Standards API, Color Green, Compatible Engine Type Gasoline Engines, Container Type Bottle, Features Advanced Molecules, Film Barrier, Synthetic Base Oils, Flash Point 752 Degrees F, ISO Viscosity Grade Not Specified, Maximum Operating Temperature 438 Degrees F, Minimum Operating Temperature -49 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENDIX Valve, Pressure Protection, Brake, Pr-4, 85 Psi, 1/4 Ports, Fixed Pressure (286500N)
- BALDWIN FILTERS Air Filter, 5-1/4 x 14-1/4 in. (PA1707-FN)
- DONALDSON Rubber HUMP (P105608)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, 20W SAE (M001000601)
- DURAMAX DURAMAX SYNTHETIC BLEND 5W30 12/Q CS (950240530SB1401)
- DURAMAX DURAMAX EURO SYNTHETIC 5W40 12/Q CS (950250540001401)
- DURAMAX DURAMAX SYNTHETIC 5W20 12/Q CS (950250520SY1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- DURAMAX DURAMAX HIGH MILEAGE 5W20 12/Q CS (950260520001401)
- DURAMAX Duramax Engine Oil (950250520SY0817)
- PENNZOIL Engine Oil, 5W-20, 1 Qt., Hi Mileage (550022818)
- Duramax Motor Oil