Shop All Motor Oil
This Product is Discontinued
Duramax
Duramax Dexos Engine Oil (Discontinued)
Mfr # 950259020D20817
Zoro # G708389831
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Standards API SP
- Pour Point -54.4 Degrees F
- Container Size 6 gal
- Dexos Rating 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Container Size | 6 gal |
Description
Duramax Dexos Engine Oil, Series SAE Engine Oil, Container Size 6 gal, Compatible Vehicle Type Sports Cars, Trucks, Base Formulation Synthetic, SAE Viscosity Grade 0W-20, Dexos Rating 1, Standards API SP, Biodegradable Not Biodegradable, Additives Included Anti-Foam, Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Viscosity Index Inhibitors, Color Amber, Compatible Engine Type Gasoline Engines, Container Type Box, Detergent Detergent Oil, Engine Cycle 4-Cycle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.