Shop All Desks
Duramax
Darby 72in. Industrial Metal & Wood kitchen island desk with drawers
Mfr # 68051
Zoro # G210112736
product price: $899.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$899.00
Free 30-Day Returns
Key Features
- Overall Width 72.04 in
- Overall Depth 24.01 in
- Overall Height 36.93 in
- Color Brown/Dark Gray
- Material Solid Wood Top/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72.04 in |
Overall Depth | 24.01 in |
Overall Height | 36.93 in |
Width | 72 in |
Length | 24 in |
Wheel Height | 6.7 in |
Details
Color | Brown/Dark Gray |
Material | Solid Wood Top/Steel |
Number of Drawers | 3 |
Number of Shelves | 1 |
Weight | 197 lbs |
Shape | Rectangle |
Assembled/Unassembled | Unassembled |
Top Material | Wood |
Top Material Specifications | Acacia |
Description
If you are searching for a truly inspired industrial product for your home, then Darby is what you are looking for. With its deeply distressed patina and contrasting colors, it is a piece of furniture that truly depicts industrial style. Ideal for food prepping, at 37 high it is more than just a kitchen island, it can also be used as a buffet, bar, desk, or console. Strong and sturdy, the frame is made of steel and comes with a solid wood natural finish acacia top that provides a large work surface. The 3 drawers and lower shelf provide additional storage space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Chianti (MAINSPREAD CHIANTI)
- TRADEMARK FINE ART Joanne Porter 'Peonies Pink' Canvas Art, 35x47 (ALI30401-C3547GG)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Satin Brass (01SLPR105SB1)
- BOSS Round Table, 42", Mahogany (N127-M)
- DURAMAX Felix 62in. Wood Desk with Drawer (68041)
- DURAMAX Ramo Desk (68054)
- DURAMAX Jackson 62in. Industrial Metal & Wood desk with drawers (68050)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H105890.NN)
- BESTAR Pro-Concept Plus 40W Desk Bridge, White & Deep Grey (110820-1117)
- BUSH Desk Shell, 29.38 in D, 72" W, 29.88 in H (WC24436)
- LYS WORKSTATION, COMPUTER, MOBILE, MAPLE (LYSWS100AMME)
- Duramax Desks