Shop All Sheds & Outdoor Storage
Duramax
Bicycle Storage Shed Anthracite w/White Trim
Mfr # 73051
Zoro # G110112683
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$899.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Metal
- Color Off-White/Anthracite
- Outside Height 5.3 ft
- Outside Width 6.3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 73051
- Zoro # G110112683
- UPC # 638801730514
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 5.3 ft |
Outside Width | 6.3 ft |
Inside Height | 4.49 ft |
Inside Depth | 6.15 ft |
Inside Width | 6.15 ft |
Width | 79.92 in |
Door Opening Width | 5.48 ft |
Overall Depth | 6.36 ft |
Door Opening Height | 4.6 ft |
Outside Length | 79.57 in |
Details
Assembled/Unassembled | Unassembled |
Material | Metal |
Color | Off-White/Anthracite |
Roof Design | Sloped |
Shape | Square |
Description
The bike store is an all metal bicycle shed, providing secure outdoor storage of up to 4 adult bicycles and cycling equipment. It is made from metal offering excellent security for storing all your mountain bikes, road bikes and general cycling equipment. Built from our thick, galvanized weather proof steel panels with metal parking tracks for bicycles; flooring not included. The bike tracks are adjustable to fit any bike, and can be removed for storing larger items. Convenient large double door access with key lock included. The reinforced roof and cross metal bars on each door add strength and security for your peace of mind.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, Gator G3, 21-3/16" for Bolens, Craftsman, Cub Cadet, MTD, Troy-Bilt (98629)
- FIMCO Sprayer Hose Washer (5016066)
- SIMPSON 4000 PSI 25-Foot 1/4-Inches Pressure Washer Hose (41182)
- IGLOO Latitud 60QT BLU Cooler (34664)
- DURAMAX Imperial Metal Garage Dark Gray w/White 12x20 (50951)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DURAMAX 5x3 YardMate Pent Plus with Floor (05325)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- DURAMAX StoreMax Plus 7x7 (30325)
- DURAMAX 8x6 Pent Roof with Skylight Light Gray (50371)
- SUNCAST 129 gal Resin Deck Box With Seat, Light Taupe (DB9750)
- Duramax Sheds & Outdoor Storage