Duramax

8x8 DuraPlus w/foundation


product price: $1,249.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Length 97.36 in
  • Width 97.01 in
  • Height 6.1 ft
  • Overall Depth 7.87 ft
  • Outside Height 7.69 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 97.36 in
Width 97.01 in
Height 6.1 ft
Overall Depth 7.87 ft
Outside Height 7.69 ft
Outside Width 7.86 ft
Depth 7.69 ft
Door Opening Width 5.05 ft
Inside Width 7.69 ft
Door Opening Height 5.96 ft

Details

Item 8x8 DuraPlus w/foundation
Color Ivory/Brown
Material PVC
Wall Color Ivory
Roof Design Gable
Roof Color Brown
Shape Square

Description

The 8ft. wide DuraPlus is an ideal solution for all your storage needs. If you have the room this is the ideal storage for you. An aesthetically attractive shed with a durable superior fire-retardant vinyl resin and heavy duty thick interior beams and columns. The DuraPlus will display and add beauty to any backyard or outdoor garden area. With large cubic feet, there is no better valued vinyl storage shed in the marketplace today. This tall walk-in shed features tall and wide double door. The wall columns are reinforced with a solid metal structure that gives the shed strength as well as allowing you to mount shelves or hang garden tools. This shed can also be used as a hobby or activity room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.