Shop All Sheds & Outdoor Storage
Duramax
8x8 DuraMate Shed w/foundation
Mfr # 00384
Zoro # G610112701
product price: $1,049.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,049.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory
- Outside Height 6.1 ft
- Outside Width 7.86 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 00384
- Zoro # G610112701
- UPC # 638801003847
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6.1 ft |
Outside Width | 7.86 ft |
Inside Height | 5.15 ft |
Inside Depth | 7.69 ft |
Inside Width | 7.69 ft |
Width | 94.2 in |
Door Opening Height | 5.15 ft |
Door Opening Width | 5.05 ft |
Outside Length | 94.2 in |
Overall Depth | 7.86 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory |
Roof Design | Gable |
Shape | Square |
Description
Perfect for most backyards, the DuraMate DuraMax vinyl shed is maintenance free! Constructed of durable all-weather vinyl in an ivory color, it will never need painting or treating. It will not rust, dent, rot, mildew or fade. It is also fire retardant and much quieter in the rain than most metal storage sheds. The wall columns are reinforced with a solid metal structure, giving the vinyl shed a lot of strength and making it easy to hang shelves or garden tools inside. The DuraMate 8ft. x 8ft. vinyl shed boasts 305 cubic feet of room, with double doors wide enough for equipment to fit through and high enough for tall people. The DuraMate vinyl shed is wind tested up to 115 mph and it can support up to 900 pounds of snow on the roof! The foundation kit provides a galvanized metal foundation. It eases the installation process, ensures a square shed and elevates your floor off the ground. With the foundation kit youft.ll be able to build your shed the day you receive it.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA PRODUCTSRP-IMPORT 18x8 WHT Arch Fence (89313)
- BRUNSWICK BILLIARDS Table Tennis Conversion Top, 107-4/5x60In (51870459001)
- NGK SPARK PLUGS NGK Spark Plug, BR6HS (130-135)
- BETTER BARRIERS Plastic, Chicken Wire, 2ft.x50ft. (PN 24)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- DURAMAX 110 Gal. Cedar Grain Deck Box Gray (86603)
- DURAMAX Gable Roof Building 16x10 (30952)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Brown (86621)
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Beige (13X115)
- Duramax Sheds & Outdoor Storage