Shop All Sheds & Outdoor Storage
Duramax
8x6 StoreAll Vinyl Shed w/foundation
Mfr # 30115
Zoro # G810112686
product price: $969.00
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$969.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory/Brown
- Outside Height 7.31 ft
- Outside Width 7.87 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 30115
- Zoro # G810112686
- UPC # 638801301158
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.31 ft |
Outside Width | 7.87 ft |
Inside Height | 6.1 ft |
Inside Depth | 5.10 ft |
Inside Width | 7.69 ft |
Overall Depth | 5.27 ft |
Outside Length | 66.14 in |
Width | 96.61 in |
Door Opening Height | 5.95 ft |
Door Opening Width | 5.05 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory/Brown |
Roof Design | Gable |
Wall Color | Ivory |
Roof Color | Brown |
Shape | Rectangle |
Description
DuraMax Sheds now offers a new line of 8-foot premier vinyl sheds with their signature series. The new series gives you the ultimate solution for any storage needs! If you have enough space to fit this large 8x6 shed in youft.ll add over 240 cubic feet of storage capacity to your backyard. Shopping for a new shed can be tedious; there is no better value out there than our StoreAll sheds if you desire a real vinyl shed! The StoreAll shed offers tall walk-in, extra wide double doors and is built with heavy duty wall columns with steel reinforcements to add superior strength, strong enough to hang garden tools on or build shelves with ease. The 8ft. wide size is a perfect fit for most backyards or patios. The roof, trim and doors are accented brown which will compliment almost any surrounding.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Key 3 Pos W (925-04659)
- HANDS ON Bicycle Light No. 806A 3 Led 2 Modes 4AA (HA45890)
- CHAPIN CHAPIN 16100 Home and Garden Sprayer, 1 gal Tank, 3 in Fill Opening, Poly Tank, Poly Handle (16100)
- CAROLINES TREASURES Light and Airy Daisies Flag Garden Size (IBD0255GF)
- DURAMAX Storeaway Flat Lid 1200 Gray (86630)
- DURAMAX 6x6 StoreMate Plus Vinyl Shed w/floor (30425)
- DURAMAX Gable Roof Building 16x10 (30952)
- DURAMAX 10.5x13 Woodbridge Plus w/foundation (40234)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x20 (50952)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- Duramax Sheds & Outdoor Storage