Shop All Sheds & Outdoor Storage
Duramax
8x5.5 DuraMate Shed w/foundation
Mfr # 00184
Zoro # G710112717
product price: $919.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$919.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory
- Outside Height 6.1 ft
- Outside Width 7.86 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 00184
- Zoro # G710112717
- UPC # 638801001843
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6.1 ft |
Outside Width | 7.86 ft |
Inside Height | 5.15 ft |
Inside Depth | 5.10 ft |
Inside Width | 7.69 ft |
Overall Depth | 5.27 ft |
Width | 94.37 in |
Door Opening Height | 5.15 ft |
Outside Length | 64.09 in |
Door Opening Width | 5.05 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory |
Shape | Rectangle |
Roof Design | Gable |
Description
Perfect for most backyards, the DuraMate DuraMax vinyl shed is maintenance free! Constructed of durable all-weather vinyl in a neutral ivory color, it will never need painting or treating. It will not rust, dent, rot, mildew or fade. It is also fire retardant and much quieter in the rain than most metal storage sheds. The wall columns are reinforced with a solid metal structure, giving the vinyl shed a lot of strength and making it easy to hang shelves or garden tools inside. The DuraMate vinyl shed boasts 208 cubic feet of room, with double doors wide enough for equipment to fit through and high enough for tall people. The DuraMate vinyl storage shed is wind tested up to 115 mph and it can support up to 900 pounds of snow on the roof! The foundation kit provides a galvanized metal foundation. It eases the installation process, ensures a square shed and elevates your floor off the ground. With the foundation kit youft.ll be able to build your shed the day you receive it.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Grip-Lift Handle (720-05702)
- KOHLER Air Cleaner Cover (32 096 33-S)
- ILC Replacement For Ballast Bsf-Ch40-120B-Fc40T5 (BSF-CH40-120B-FC40T5)
- STENS Drive Pulley, Scag 48200, 0.75 Id, 8 Width 275-564 (275-564)
- DURAMAX Gable Roof Building 22x10 (30972)
- DURAMAX Gable Roof Building 13x10 (30932)
- DURAMAX StoreMax Plus 7x7 (30325)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- DURAMAX Bicycle Storage Shed Anthracite w/White Trim (73051)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- Duramax Sheds & Outdoor Storage