Shop All Mobile Work Tables
Duramax
72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top
Mfr # 68020
Zoro # G510112719
product price: $489.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$489.00
Free 30-Day Returns
Key Features
- Material Solid Wood Top/Steel
- Overall Height 36.93 in
- Length 24 in
- Assembled/Unassembled Unassembled
- Color Brown/Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 68020
- Zoro # G510112719
- UPC # 638801680208
- Country of Origin United Arab Emirates
- Category Mobile Work Tables
Dimensions
Overall Height | 36.93 in |
Width | 72 in |
Length | 24 in |
Depth | 24.01 in |
Overall Width | 72.04 in |
Details
Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Color | Brown/Dark Gray |
Shape | Rectangle |
Description
When you need a workspace built for everyday performance with industrial vibes, look no further than this conveniently caster-wheeled Duramax Industrial Rolling Desk model. With a thick dark-finished wooden top and sturdy metal framing, it has the strength to last for years, no matter how busy your schedule gets. With heavy-duty swivel caster wheels, itft.s also easy to move from location to location, giving it plenty of design versatility for your home or office.
- •Smart Accents:;The slender metal bar that runs just underneath the back edge can be used to support or tether wires to, avoiding a messy tangle of power cords underfoot. The open-sided “X” panels on either side can also be used to guide, hold up, or even bundle-tether cords and wires to, keeping your work area tidy and tripping hazard-free.
- •Easy to Move: Each leg of this metal and wood industrial desk features a sturdy caster wheel, enabling it to move in all directions as needed. Prefer your workspace in one spot? The back two caster wheels have lever-style brake locks to keep this work-table from moving or edging forward, even if you lean on it or get up / sit down frequently during the day.
- •Industrial Design:The metal framework of this rolling desk doesn’t just add bold industrial looks, it also adds strength and longevity to the design. Built to last for years of late nights, brainstorming sessions, video calls, homework, and more, this isn’t your average decorative desk: it’s made to be used and enjoyed.
- •Large Work Area: Stretching 72 inches wide side-to-side, 24 inches deep, and 37 inches high, there’s plenty of room on the surface for everything you need. Set up your computer and monitor, printer and file box, all without sacrificing elbow room. The height is tall enough to accommodate most desk chairs and counter stools for customizing your seating arrangements.
- •Fast Assembly: We’ve simplified the assembly process so you can start using the ample work surface that much more quickly. You get the best of both worlds: hassle-free transport and/or shipping, and a desk that goes from parts to perfectly finished in minutes, not hours.
- •1 1/2" solid wood top surface with protective coating
- •Powder Coated 10 gauge Steel Frame
- •Multi Purpose
- •Easy to Maneuver
- •Vintage industrial look
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Adjustable Compartment Box with 4 to 9 compartments, Plastic, 2 3/4 in H x 7-1/4 in W (2363001)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- AZAR DISPLAYS Adjustable Tall Divider Bin Cosmetic Tray w Pushers - Customize Slot Size to Product, Clear, 2-Pack (225830-TALL-CLR-2PK)
- AMGOOD 14in X 24in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1424)
- DURAMAX 46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68023)
- DURAMAX 62 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68021)
- AMGOOD 24x15 Rolling Prep Table with Stainless Steel Top (AMG WT-2415-WHEELS)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- LITTLE GIANT Machine Table, 24" 36" Height (MT1-1824-36-3R)
- SPORTSMAN SS Work Station with 48" Workbench Table and Two 24" Utility Shelves (SSWSET48)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- Duramax Mobile Work Tables