Shop All Workbenches
Duramax
72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia
Mfr # 68001-M
Zoro # G010108434
product price: $699.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$699.00
Free 30-Day Returns
Key Features
- Width 72 in
- Color Macademia/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Number of Drawers 3
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 68001-M
- Zoro # G010108434
- UPC # 638801006831
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 72 in |
Overall Depth | 24.01 in |
Length | 24 in |
Overall Width | 72.04 in |
Overall Height | 36.93 in |
Details
Color | Macademia/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Number of Drawers | 3 |
Assembled/Unassembled | Unassembled |
Number of Shelves | 1 |
Description
Built to handle the demands of everyday use, every inch of this well-designed, industrial-style workbench is made to last.
- •Premium Materials:Built with solid Acacia and powder-coated steel mesh along the lower shelf, the riveted details at the corner aren’t just for show: this wheeled workbench will offer superior performance for years, even under heavy demands. Campaign-style hardware on the drawer pulls is recessed to prevent snags and stubs in narrow hallways or tight workspaces, too.
- •Well-Sized: Measuring an impressive 72 inches wide, 24 inches deep, and 37 inches high, this is a substantial piece with plenty of surface area for tools, decor, and more. The wheeled base makes it easy to move from room to room - ideal for project and building areas like the garage or basement. The sturdy hand-finished wooden top gives the piece visual weight without making it difficult to relocate when necessary.
- •Smooth-Gliding Wheels: All four legs in this industrial workbench end in smooth-gliding caster wheels, enabling it to move with ease when you’re setting up a project or redecorating. Need the table to stay put? Two of the wheels offer lever-style locking to keep the workbench from moving or rolling as you work.
- •Built Tough:While this wheeled industrial table has the looks to easily blend in as interior decor, make no mistake: it’s capable of handling a lot. The thick rubberwood top holds up to 1000 pounds of weight, the lower steel shelf holds up to 200 pounds, and the drawers is rated to hold up to 100 pounds on sturdy metal glides. The drawer features a solid wood front for added durability, as well.
- •Easy to Assemble:You’ve got enough projects on your to-do list; our furniture is crafted intelligently to be sure it doesn’t end up as yet another. Clear instructions and minimal assembly is required to get this beautiful industrial-style wheeled workbench ready to use and enjoy in your home.
- •Powder Coated 10 gauge Steel Frame
- •1 1/2" Acacia solid wood top surface and drawer fronts with protective coating
- •Solid 3/4" wood drawer fronts
- •Full extension 100 lbs. rated ball bearing drawer slides
- •Steel wire mesh bottom shelf
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Remote Power Control 20A (RPC-20-SCD)
- LITTLE GIANT Mobile Heavy-Duty Workbench, 3600 lbs., Floor Lock, Adjustable Height (WW30486PHFLAH)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Blue (QUS221BL)
- ZORO SELECT Spring Clip Spray Can Holder, 2-7/8, PK5 (5TPE2)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- LITTLE GIANT Multi-Shelf Machine Table, 36" W, 32-1/2" Height, 2000 lb. (MT2436-3)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- Duramax Workbenches