Shop All Sheds & Outdoor Storage
Duramax
6x6 StoreMate Plus Vinyl Shed w/floor
Mfr # 30425
Zoro # G610112718
product price: $969.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$969.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Adobe/ Gray
- Outside Height 6.99 ft
- Outside Width 6.27 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 30425
- Zoro # G610112718
- UPC # 638801304258
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6.99 ft |
Outside Width | 6.27 ft |
Inside Height | 6 ft |
Inside Depth | 5.77 ft |
Inside Width | 5.77 ft |
Width | 74.8 in |
Door Opening Height | 6 ft |
Overall Depth | 6.27 ft |
Door Opening Width | 5.05 ft |
Outside Length | 74.8 in |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Adobe/ Gray |
Roof Color | Dark Gray |
Shape | Square |
Wall Color | Adobe |
Roof Design | Gable |
Description
The StoreMate Plus fire retardant 6 ft. x 6 ft. vinyl resin storage shed provides the best value with durability in the industry and unlike polyethylene is safe for storing flammable items. Its wide and high double entry doors open into a spacious storage area. The StoreMate Plus is supported by heavy-duty galvanized steel interior beams and a floor to support large garden equipment. The strong columns allows you to mount shelves or garden tools. Our superior vinyl resin never needs painting and wonft.t rust, rot or dent like other storage sheds and is impervious to wood eating insects. The StoreMate Plus has lockable handles lock not provided securing the content inside the shed and a dual air vent system. Although assembly is required, our step by step instruction manual will make the process easy and within a few short hours you will be pleased with the outcome. We suggest 2 individuals for installation.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter Solenoid Relay For 12 Volt 4 Terminal 45-435-07 67-707; 240-22018 (240-22018)
- FIMCO Left/Right Body Nozzle Complete (7771783)
- FELCO Felco Leather Pruner Holster with Metal Belt Clip (FELCO 910)
- RADIUS GARDEN XL Root Slayer (22511)
- DURAMAX Flat Roof Building 16x10 (30852)
- DURAMAX 110 Gal. Cedar Grain Deck Box Brown (86602)
- DURAMAX Bicycle Storage Shed Anthracite w/White Trim (73051)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- DURAMAX StoreMax Plus 7x7 (30325)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Green (SCP64SG)
- Duramax Sheds & Outdoor Storage