Shop All Sheds & Outdoor Storage
Duramax
5x8 YardMate Plus w/floor
Mfr # 35825
Zoro # G410112710
product price: $1,049.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,049.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Adobe/ Gray
- Outside Height 6.9 ft
- Outside Width 5.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 35825
- Zoro # G410112710
- UPC # 638801358251
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 6.9 ft |
Outside Width | 5.6 ft |
Inside Height | 6 ft |
Inside Depth | 7.7 ft |
Inside Width | 5.1 ft |
Door Opening Width | 4.4 ft |
Width | 67.3 in |
Overall Depth | 8.2 ft |
Outside Length | 98.4 in |
Door Opening Height | 5.9 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Adobe/ Gray |
Roof Design | Gable |
Shape | Rectangle |
Wall Color | Adobe |
Roof Color | Dark Gray |
Description
The advanced YardMate Plus 5ft. wide x 8ft. Deep is the perfect size for most backyards or patios as an extra storage space. This shed features a complete floor and its assembly is very simple, requiring only a few household tools. The YardMate is build to last with the toughest all-weather durably vinyl resin and reinforced with a strong steel structure. The wall columns are reinforced with metal which allows you to easy mount shelves or garden tools. This functional backyard shed also comes with wide double doors that are large enough to let you optimize the full use of its storage volume. The YardMate Plus is also available in a 5ft. x 5ft..
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEAR-AID Repair Ptch Vnl Rl Typ-B 3X5Ft (D-ROLL-B-20)
- OREGON Solenoid EXMARK (33-336)
- KOHLER D/D Fuel Filter (24 050 13-S)
- CAMCO Water Pressure Regulator (40055)
- DURAMAX Storeaway Arc Lid 1200L Gray (86633)
- DURAMAX 4x8 SideMate Plus w/foundation (36625)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- DURAMAX 10.5x8 Woodbridge Plus w/foundation (40214)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Grey (SCP104CC)
- Duramax Sheds & Outdoor Storage