Shop All Workbenches
Duramax
5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets
Mfr # 5WBTC3WC
Zoro # G510108439
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$3,250.00
Free 30-Day Returns
Key Features
- Width 108 in
- Color Brown/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Overall Height 57 in
- Overall Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 5WBTC3WC
- Zoro # G510108439
- UPC # 638801681052
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 108 in |
Overall Height | 57 in |
Overall Depth | 24 in |
Length | 24 in |
Overall Width | 108 in |
Details
Color | Brown/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •The solid acacia wood tops handles all workloads. The wood tops gives you the room you need for gardening, crafts, and home repairs.
- •Duramax 48 in. 5-Drawers Rolling Tool Chest with Wood Top 48" L x 20" D x 37" H
- •Duramax 2-Drawer Rolling Workbench 48 Inch x 24 Inch for Home, Garage and Workshop 48" L x 24" D x 37" H
- •3x Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Clear (30224SCLAR)
- AKRO-MILS Plastic Divider, Black, 6 PK (42166)
- 80/20 End Cap Black W/Push-Ins 1515/1515-Lite (2030-PLAIN)
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- DURAMAX 3-Piece Garage Storage Combo Set with Workbench and Cabinets (3PWB2WC)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- DURAMAX 5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets (5PWBTC3WC)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- GLOBAL EQUIPMENT 60"W x 30"D Pedestal Workbench - 4 Drawers, Shop Top Safety Edge - Gray (300757)
- Duramax Workbenches