Shop All Workbenches
Duramax
5-Piece Garage Storage Combo Set with Workbench, Tool Chest and Wall Cabinets
Mfr # 5PWBTC3WC
Zoro # G310108431
product price: $3,420.00
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,420.00
Free 30-Day Returns
Key Features
- Width 120 in
- Color Brown/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Assembled/Unassembled Unassembled
- Overall Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 5PWBTC3WC
- Zoro # G310108431
- UPC # 638801681069
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 120 in |
Overall Width | 120 in |
Overall Depth | 24 in |
Overall Height | 57 in |
Length | 24 in |
Details
Color | Brown/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
- •These cabinets are ready to hold everything from sports equipment to gardening tools
- •The solid acacia wood tops handles all workloads. The wood tops gives you the room you need for gardening, crafts, and home repairs.
- •Duramax Rolling Workbench Furniture 72 in. x 24 in. with 3 Drawers, for Home, Garage, Workshop 72" L x 24" D x 37" H
- •Duramax 48 in. 5-Drawers Rolling Tool Chest with Wood Top 48" L x 20" D x 37" H
- •3x Duramax Industrial Wall Cabinet 36" L x 14" D x 20" H
- •Vintage Industrial Lock
- •Powder Coated Steel Frame
- •Acacia Solid Wood Top and Drawer Fronts
- •Heavy Duty Casters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN STERLING 8 IN White Scroll Shelf Bracket (RP-0091-8WT)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Male NPS Pipe Thread Adapter (493518)
- GROVES Red Rack, Red Powder-Coat, 20 in D, 72 in H (RRWM-3/20)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- GLOBAL INDUSTRIAL Bench-In-A-Box Standard Workbench, Plastic Laminate Top, 60Wx30D, Beige (B2334705)
- Duramax Workbenches