Shop All Workbenches
Duramax
48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top
Mfr # 68002
Zoro # G110108440
product price: $599.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$599.00
Free 30-Day Returns
Key Features
- Width 48 in
- Color Brown/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Number of Drawers 2
- Overall Depth 24.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 68002
- Zoro # G110108440
- UPC # 638801680024
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 48 in |
Overall Depth | 24.01 in |
Length | 24 in |
Overall Width | 48.03 in |
Overall Height | 36.93 in |
Details
Color | Brown/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Number of Drawers | 2 |
Assembled/Unassembled | Unassembled |
Number of Shelves | 1 |
Description
Built to handle the demands of everyday use, every inch of this well-designed, industrial-style workbench is made to last. From the roomy drawers built for weight to the sturdy lower shelf thatft.s just the right size for tools or storage baskets, this wheeled wonder is an excellent addition for any space in the home, from the front hallway, to the kitchen, and even the garage. Smooth-Gliding Wheels: All four legs in this industrial workbench end in smooth-gliding caster wheels, enabling it to move with ease when youft.re setting up a project or redecorating. Need the table to stay put Two of the wheels offer lever-style locking to keep the workbench from moving or rolling as you work. Well-Sized: Measuring an impressive 48 inches wide, 24 inches deep, and 37 inches high, this is a substantial piece with plenty of surface area for tools, decor, and more. The wheeled base makes it easy to move from room to room - ideal for project and building areas like the garage or basement. The sturdy hand-finished wooden top gives the piece visual weight without making it difficult to relocate when necessary. Premium Materials: Built with solid rubberwood and powder-coated steel mesh along the lower shelf, the riveted details at the corner arenft.t just for show: this wheeled workbench will offer superior performance for years, even under heavy demands. Campaign-style hardware on the drawer pulls is recessed to prevent snags and stubs in narrow hallways or tight workspaces, too. Built Tough: While this wheeled industrial table has the looks to easily blend in as interior decor, make no mistake: itft.s capable of handling a lot. The thick rubberwood top holds up to 1000 pounds of weight, the lower steel shelf holds up to 200 pounds, and each of the two drawers is rated to hold up to 100 pounds each on sturdy metal glides. Each drawer features a solid wood front for added durability, as well. Easy to Assemble: Youft.ve got enough projects on your to-do list; our furniture is crafted intelligently to be sure it doesnft.t end up as yet another. Clear instructions and minimal assembly is required to get this beautiful industrial-style wheeled workbench ready to use and enjoy in your home.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Black Plastic Lid (COV92000CO)
- 80/20 Cut You Not Wire Edge - Black (65-2465)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506Q)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- ZORO SELECT Workbenches, High Impact Plastic, 96" W, 36" Height, 1350 lb., Straight (W9624)
- GLOBAL INDUSTRIAL Workbench Frame W/ Adjustable Leg, 69-5/8inW x 27-9/16inD, Blue (249603BL)
- Duramax Workbenches