Shop All Mobile Work Tables
Duramax
46 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top
Mfr # 68023
Zoro # G310112735
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Wood Top/Steel
- Overall Height 36.93 in
- Color Brown/Dark Gray
- Assembled/Unassembled Unassembled
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duramax
- MFR # 68023
- Zoro # G310112735
- UPC # 638801680239
- Country of Origin United Arab Emirates
- Category Mobile Work Tables
Dimensions
Overall Height | 36.93 in |
Width | 46 in |
Depth | 24.01 in |
Overall Width | 46.06 in |
Length | 24 in |
Details
Material | Solid Wood Top/Steel |
Color | Brown/Dark Gray |
Assembled/Unassembled | Unassembled |
Shape | Rectangle |
Description
When you need a workspace built for everyday performance with industrial vibes, look no further than this conveniently caster-wheeled Duramax Industrial Rolling Desk model. With a thick dark-finished wooden top and sturdy metal framing, it has the strength to last for years, no matter how busy your schedule gets. With heavy-duty swivel caster wheels, itft.s also easy to move from location to location, giving it plenty of design versatility for your home or office. Easy to Move: Each leg of this metal and wood industrial desk features a sturdy caster wheel, enabling it to move in all directions as needed. Prefer your workspace in one spot The back two caster wheels have lever-style brake locks to keep this work-table from moving or edging forward, even if you lean on it or get up / sit down frequently during the day. Industrial Design: The metal framework of this rolling desk doesnft.t just add bold industrial looks, it also adds strength and longevity to the design. Built to last for years of late nights, brainstorming sessions, video calls, homework, and more, this isnft.t your average decorative desk: itft.s made to be used and enjoyed. Large Work Area: Stretching either 72, 62, 52, 46 inches wide side-to-side, 24 inches deep, and 37 inches high, thereft.s plenty of room on the surface for everything you need. Set up your computer and monitor, printer and file box, all without sacrificing elbow room. The height is tall enough to accommodate most desk chairs and counter stools for customizing your seating arrangements. Smart Accents: The slender metal bar that runs just underneath the back edge can be used to support or tether wires too, avoiding a messy tangle of power cords underfoot. The open-sided X panels on either side can also be used to guide, hold up, or even bundle-tether cords and wires to, keeping your work area tidy and tripping hazard-free. Fast Assembly: Youft.re eager to start enjoying your new industrial desk, and we understand completely. Thatft.s why weft.ve simplified the assembly process so you can start using the ample work surface that much more quickly. This way, you get the best of both worlds: hassle-free transport and/or shipping, and a desk that goes from parts to perfectly finished in minutes, not hours.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Wire Mesh Partition Security Room 20x15x8 without Roof - 2 Sides (603282)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (30255RED)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- AZAR DISPLAYS 6"H Clear Acrylic Deluxe Riser Display (515366)
- DURAMAX 62 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68021)
- DURAMAX 72 In. x 24 In. Rolling Industrial Worktable Desk with solid wood top (68020)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- AMGOOD 24x30 Rolling Prep Table with Stainless Steel Top (AMG WT-2430-WHEELS)
- LITTLE GIANT Mobile Machine Table, 48" 30" Height (MTH3048-6PHBK30)
- LITTLE GIANT Mobile Table, 60" L x 36" W x 34" H (IPH-3660-8PHBK)
- Duramax Mobile Work Tables