Shop All Desks
Duramax
24.01 in D X 62.01 in W X 29.72 in H, Brown/Dark Gray, Solid Wood Top/Steel
Mfr # 68050
Zoro # G910112746
product price: $649.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$649.00
Free 30-Day Returns
Key Features
- Overall Width 62.01 in
- Overall Depth 24.01 in
- Overall Height 29.72 in
- Color Brown/Dark Gray
- Material Solid Wood Top/Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 62.01 in |
Overall Depth | 24.01 in |
Overall Height | 29.72 in |
Width | 62 in |
Length | 24 in |
Bushing Height | 0.28 in |
Details
Color | Brown/Dark Gray |
Material | Solid Wood Top/Steel |
Number of Drawers | 2 |
Weight | 151 lbs |
Top Material | Wood |
Assembled/Unassembled | Unassembled |
Shape | Rectangle |
Top Material Specifications | Acacia |
Description
A robust and versatile desk that features two drawers and a large work surface that has limitless possibilities for use and storage. Whether you want to create a home office space, a study space, or a gaming space, Jackson is built to endure daily use due to its mega strong powder-coated steel frame and solid wood acacia top that is stained to perfection. Whatever your needs, our desk will help you create a place that motivates and inspires.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- NATIONAL PUBLIC SEATING NPS LuvraFlex Chair Poly BackSeat (LVC10-11)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- BAXTON STUDIO Bianca Walnut Wood Light Grey Ottoman (140-7551)
- DURAMAX 24.01 in D X 62.01 in W X 29.53 in H, Gray, Solid Wood/Veneer Wood (68041)
- DURAMAX 24.01 in D X 72.04 in W X 36.93 in H, Brown/Dark Gray, Solid Wood Top/Steel (68051)
- DURAMAX 24.01 in D X 61.81 in W X 29.52 in H, White/Chrome, Aluminum (68054)
- TECHNI MOBILI Techni Mobili RTA-8211-GRY Complete Computer Workstation Desk with Storage; Gray - 33.5 x 47.25 x 21.5 in. (RTA-8211-GRY)
- HON HON Wood Desk - Full Height Right Pedestal - 72inW x 24inD x 29-1/2inH - Mahogany - 10500 Series (HON105895RNN)
- BESTAR L Shaped Desk, 82.9" D X 71.1" W X 30.4" H, Slate/Sandstone, Melamine (93880-59)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- Duramax Desks