Shop All Sheds & Outdoor Storage
Duramax
15 x 8 Apex Pro w/fndtn, 2 windows & side door
Mfr # 40216
Zoro # G710112724
product price: $2,119.00
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,119.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Adobe/ Gray
- Outside Height 7.7 ft
- Outside Width 15.6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 40216
- Zoro # G710112724
- UPC # 638801402169
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.7 ft |
Outside Width | 15.6 ft |
Inside Height | 6.1 ft |
Inside Depth | 7.7 ft |
Inside Width | 15.5 ft |
Outside Length | 97.40 in |
Width | 190.6 in |
Overall Depth | 7.9 ft |
Door Opening Height | 6 ft |
Door Opening Width | 5.1 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Adobe/ Gray |
Wall Color | Adobe |
Shape | Rectangle |
Roof Design | Gable |
Roof Color | Dark Gray |
Description
The Apex Pro is the latest line of quality sheds produced under the Duramax brand. US Polymers Inc. Created the name Duramax to signify Durability and Maximum quality and value. The Apex Pro has large double entry and double side doors. This provides storage accessibility from either side of the shed, ensuring maximum utilization of storage and it is easier to acquire the stored equipment. The Apex Pro was attractively designed to add beauty and blend into any yard area. The Apex Pro is maintenance free. It never needs painting and wonft.t rust, rot or dent and is impervious to wood eating insects. This shed has 2 creatively designed skylights on the roof and 2 front windows for light control and has 4 slotted vents for air flow. The Apex Pro has more of the physical characteristics of a house than a shed. The fire-retardant vinyl resin panels are supported by Heavy-Duty interior galvanized steel columns, beams and trusses for strength and roof snow load. Vinyl unlike polyethylene which some manufacturers use is fire retardant and safe to store all your flammable items. It has a step by step instruction manual to simplify assembly. We suggest 2-people to facilitate assembly.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Walk-Behind Grass Catcher (OEM-190-110)
- MTD Hhcs-3/8-24 3.25 (710-04693)
- DESIGN TOSCANO The Out-of-this-World Alien Extra Terrestrial Statue: Large (LY612299)
- TEXAS T. BONES TEXAS TBONE MEATRUB7.5OZ (OW85110-6)
- DURAMAX 5x5 YardMate Plus w/floor (35525)
- DURAMAX 10.5x13 Woodbridge Plus w/foundation (40234)
- DURAMAX Gable Roof Building 13x10 (30932)
- DURAMAX 10.5 x 8 Apex Pro w/fndtn, 2 windows & side door (40116)
- DURAMAX Storeaway Arc Lid 1200L Gray (86633)
- DURAMAX Storeaway Arc Lid 1200L Brown (86632)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- Duramax Sheds & Outdoor Storage