Shop All Sheds & Outdoor Storage
Duramax
110 Gal. Cedar Grain Deck Box Gray
Mfr # 86603
Zoro # G210112743
product price: $209.00
/ea
Free Shipping & Returns
$209.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material Resin
- Color Gray
- Outside Height 1.83 ft
- Outside Width 3.85 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 86603
- Zoro # G210112743
- UPC # 638801866039
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 1.83 ft |
Outside Width | 3.85 ft |
Inside Height | 1.63 ft |
Inside Depth | 1.33 ft |
Inside Width | 3.61 ft |
Outside Length | 27.56 in |
Width | 50.98 in |
Overall Depth | 1.49 ft |
Lid Opening Depth | 1.19 ft |
Lid Opening Width | 3.6 ft |
Details
Assembled/Unassembled | Unassembled |
Material | Resin |
Color | Gray |
Texture | Woodgrain |
Roof Color | Brown |
Shape | Rectangle |
Wall Color | Brown |
Description
Your outdoor items - furniture, serving-ware, cushions, and even sports equipment - all need to be safely stowed to prevent weather damage. Crates and bins donft.t always fit with your patio aesthetic, and they take up useful space when you have friends and family visiting. The DuraMax 416L Deck Box measures 51 long by 27 wide and 24.60 high, offering the storage space you need to keep your items dry, clean, and out of sight without sacrificing seating. With one or two! of these durable resin plastic deck boxes on your porch or patio, youft.ll have convenient access to your items, allowing you to enjoy the view from your yard all year round. Waterproof Construction: Although the DuraMax Deck Box looks like itft.s made out of trendy wood planking, itft.s actually shaped from reinforced resin plastic. That means it wonft.t absorb water, splinter, or rot, no matter how rainy or sunny the weather gets. The belongings inside stay safe and protected from moisture, yet ready at your fingertips whenever you need them. Lock-Ready Closure: This large deck box opens easily with one hand, thanks to an inset slot and handle in the front. Within the handle, an interlocking set of rings can be connected with your favorite padlock not included to secure your items, even on an open-air patio or front porch. This feature is exceptionally handy for lake houses, cabins, and vacation homes. Easy, Convenient Seating: While this strong deck box works great for simple storage, it also makes an excellent casual bench for up to two people. Use with or without your favorite outdoor cushions - the hinged top has no holes to the interior so rainwater runs right off, rather than pooling or dripping inside. All-Season Storage: Use the spacious 416L / 110 gallon interior to store anything and everything youft.d like handy while enjoying your outdoor spaces. The box holds items like gardening equipment in the spring, outdoor cushions, and lawn or pool toys in the summer, leaf bags and spare blankets in the fall, and rock salt in the winter to assist with deicing stairs and walkways. Lightweight Yet Sturdy: Weighing in at 31.30 pounds, this deck box is light enough to move individually, but strong enough to withstand the elements too. If you need to move the box while itft.s loaded up with belongings, thoughtful handles built into each side make it a breeze for two to move.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREEKOTE Treekote Tree Wound Dressing (306212)
- ZEELINE 36 fl oz Handheld Sprayer, Polyethylene Tank, Hose Not Included Hose Length (ZE1000)
- AFTERMARKET TL09 Top Link 20" Body 25" - 37" Fits CAT II (1-019876A91)
- DRAMM Rainselect 9 Spray Aluminum Watering Wand (7806698)
- DURAMAX Storeaway Arc Lid 1200L Gray (86633)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Brown (86621)
- DURAMAX StoreMax Plus 10x8 with molded floor (30225)
- DURAMAX 15 x 8 Apex Pro w/fndtn, 2 windows & side door (40216)
- DURAMAX Flat Roof Building 22x10 (30872)
- DURAMAX StoreMax Plus 7x7 (30325)
- Duramax Sheds & Outdoor Storage