Shop All Workbenches
Duramax
11-pc Garage Storage Combo Set, Workbench, Tool Chests, Wall Cabinets and Free Standing Cabinets
Mfr # 11P1WB2TC4WC4FC
Zoro # G810108436
product price: $10,310.00
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.
$10,310.00
Free 30-Day Returns
Key Features
- Width 288 in
- Color Brown/Dark Gray
- Workbench/Table Frame Material Solid Wood Top/Steel
- Overall Depth 24 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 11P1WB2TC4WC4FC
- Zoro # G810108436
- UPC # 638801681137
- Country of Origin United Arab Emirates
- Category Workbenches
Dimensions
Width | 288 in |
Overall Depth | 24 in |
Overall Height | 72 in |
Length | 24 in |
Overall Width | 288 in |
Details
Color | Brown/Dark Gray |
Workbench/Table Frame Material | Solid Wood Top/Steel |
Assembled/Unassembled | Unassembled |
Description
The Duramax Garage Storage system instantly upgrades the look of your space and gives it an industrial look, providing you with organized storage for all your belongings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS LEWISBins CDC2040-XL Snap-On Lids For Conductive Divider Boxes DC2000 Series (CDC2040-XL)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- AKRO-MILS Container, Attached Lid, 18 Gallon (66497CLDGN)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 18 Deep (AMG WS-1824)
- DURAMAX 48 In x 24 In. 2 Drawer Rolling Industrial Workbench with Wood Top (68002)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Espresso (68001-E)
- DURAMAX Spence 48in. Wall Mounted Folding Workbench / Table/ Desk 20in. x 48in. (68032)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top (68001)
- DURAMAX 72 In x 24 In. 3 Drawer Rolling Industrial Workbench with Wood Top - Aged Macadamia (68001-M)
- DURAMAX 27 In x 20 In. 1 Drawer Rolling Industrial Workbench with Wood Top (68003)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- Duramax Workbenches