Shop All Sheds & Outdoor Storage
Duramax
10.5x8 Woodbridge Plus w/foundation
Mfr # 40214
Zoro # G010112738
product price: $1,299.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,299.00
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory/Brown
- Outside Height 7.65 ft
- Outside Width 10.46 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 40214
- Zoro # G010112738
- UPC # 638801402145
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.65 ft |
Outside Width | 10.46 ft |
Inside Height | 6.1 ft |
Inside Depth | 7.69 ft |
Inside Width | 10.28 ft |
Width | 127.87 in |
Door Opening Width | 5.05 ft |
Outside Length | 97.24 in |
Door Opening Height | 5.95 ft |
Overall Depth | 7.86 ft |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory/Brown |
Roof Color | Brown |
Roof Design | Gable |
Shape | Rectangle |
Wall Color | Ivory |
Description
The 10ft. Wide Woodbridge Plus is our plus signature line that gives you the ultimate solution for all your storage needs. If you have the room this is the ideal storage shed for you! With large area cubic feet, there is no better valued vinyl shed in the market place today. This tall walk-in shed features tall and wide double doors. The wall columns are reinforced with a solid metal structure that gives the shed strength as well as allows you to mount shelves or hang garden tools. These larger sheds can also be used as a hobby or activity room.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- ESPOMA GARDEN FOOD 6.75# (GF101010/6)
- BRIGGS & STRATTON SOLENOID-FUEL (806472)
- RESCUE FLY TRPSTK DECK/PATIO (TSBF-BB6 BG)
- DURAMAX 4x8 SideMate Shed w/foundation (06625)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- DURAMAX Storeaway Flat Lid 1200 Brown (86631)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Brown (86621)
- DURAMAX Flat Roof Building 22x10 (30872)
- DURAMAX 5x8 YardMate Plus w/floor (35825)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLP64FG)
- Duramax Sheds & Outdoor Storage