Shop All Sheds & Outdoor Storage
Duramax
10.5x5.0 Woodbridge w/foundation
Mfr # 00283
Zoro # G410112734
product price: $965.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$965.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Unassembled
- Material PVC
- Color Ivory
- Outside Height 7.65 ft
- Outside Width 10.46 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Duramax
- MFR # 00283
- Zoro # G410112734
- UPC # 638801002833
- Country of Origin United Arab Emirates
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 7.65 ft |
Outside Width | 10.46 ft |
Inside Height | 6.1 ft |
Inside Depth | 5.10 ft |
Inside Width | 10.28 ft |
Door Opening Height | 5.95 ft |
Outside Length | 64.38 in |
Overall Depth | 5.27 ft |
Door Opening Width | 5.05 ft |
Width | 125.75 in |
Details
Assembled/Unassembled | Unassembled |
Material | PVC |
Color | Ivory |
Shape | Rectangle |
Roof Design | Gable |
Description
Part of the Woodbridge series, DuraMax Sheds now offers a new 10.5ft. x 5ft. vinyl shed for smaller storage needs. The new shed gives you the ultimate solution for storage in long slim areas! Our 10ft. x 5ft. Woodbridge will stand adjacent to the side of a house or fence, inside a garage or even in a basement for extra storage space.Shopping for a new shed can be tedious; there is no better value out there if you desire a real vinyl shed! This massive shed offers tall walk-in, extra wide double doors. Built with heavy duty wall columns with steel reinforcements to add superior strength, strong enough to hang garden tools on or build shelves with ease. This extra long shed provides a unique solution for odd spaces. Use along side your house, fence or even get organized inside for garage and basement storage needs. plywood flooring pictured not included
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREMEMIST Misting & Drinking Hydration Backpack, Large Blue (483410)
- AFTERMARKET AC Compressor SV07E Fits Kubota 3C581-97590 SVO7E M108S M5040 M6040 M7040 M8540 (3C581-50060)
- UNDERHILL Underhill Hose Repair 5/8" Female Brass Mender (HRBM-58-F)
- STEALTH CAM iOS Card Reader (STC-SDCRIOS)
- DURAMAX Imperial Metal Garage Dark Gray w/White 12x26 (55151)
- DURAMAX Flat Roof Building 13x10 (30832)
- DURAMAX Flat Roof Building 16x10 (30852)
- DURAMAX Imperial Metal Garage Light Gray w/Off White 12x26 (55152)
- DURAMAX Gable Roof Building 22x10 (30972)
- DURAMAX Storeaway 4 ft. 3 In. x 2 ft. 5 In. x 3 Ft 7 In. Resin Horizontal Storage Shed Gray (86620)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Cool Grey (EG1014CG)
- Duramax Sheds & Outdoor Storage